Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623399147 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RPR 23Z486

NORTON ABRASIVES 66623399147 Flap Disc 5 Inch x 80 Grit 5/8-11

Item: AB7RPR Model: 66623399147Cross Ref: 23Z486
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeGrade MED
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialPlastic
Backing WeightY
Disc Dia.5"
Grit80
Arbor Hole TypeThreaded
Backing Plate MaterialPlastic
ColorBlue
Density RatingStandard
Diameter5"
FeaturesTrimmable

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)12.7
HS code6805301000
Country of OriginFR

Product Variants

ProductModelAbrasive GradeGritDensity RatingBacking Plate MaterialFeaturesBacking MaterialOverall Dia.Abrasive TypePkg. Qty.Price
NORTON ABRASIVES 66623399139 Flap Disc 4 1/2 Inch x 80 Grit 5/8-11 | AB7RNL 23Z458 66623399139Grade MED80---Plastic-Coated1€15.29
NORTON ABRASIVES 66623399131 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RPL 23Z481 66623399131Grade MED80---Plastic-Coated1€11.26
NORTON ABRASIVES 66623399010 Flap Disc 5 Inch x 80 Grit 7/8 | AB7RQB 23Z495 66623399010Grade MED80---Plastic-Coated1€9.41
NORTON ABRASIVES 66623399018 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRF 23Z524 66623399018Grade MED80---Plastic-Coated1€24.60
NORTON ABRASIVES 66623399158 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRL 23Z529 66623399158Grade MED80---Plastic-Coated1€26.06
NORTON ABRASIVES 63642536152 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRQ 23Z533 63642536152Grade MED80---Plastic-Coated1€27.38
NORTON ABRASIVES 66623399065 Flap Disc 4 1/2 Inch x 80 Grit 7/8 | AB7RXW 23Z661 66623399065Grade MED80---Fiberglass-Coated1€11.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623399147 Flap Disc 5 Inch x 80 Grit 5/8-11
€15.22 /unit