Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261009186 Blending Disc Aluminium Oxide 3 Inch 80 Grit Ts | AD7LBM 4F802

NORTON ABRASIVES 66261009186 Blending Disc Aluminium Oxide 3 Inch 80 Grit Ts

Item: AD7LBM Model: 66261009186Cross Ref: 4F802
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTS
Backing MaterialPolyester
Backing WeightY
ColorBrown
Diameter3"
Grit80
Overall Dia.3"
GradeCoarse
Maximum Operating Speed20000 RPM
Quick-change SystemTS
SeriesRapid Prep

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialQuick Change SystemCoating CoverageMax. Operating SpeedPrice
NORTON ABRASIVES 66261009183 Blending Disc Aluminium Oxide 2 Inch 80 Grit Ts | AD7LBG 4F797 662610091832"CoarseAluminum Oxide---€2.42
NORTON ABRASIVES 66261095015 Locking Sanding Disc 3/4 Inch Diameter Grit 50 Ts | AF7UYH 22PC41 662610950153/4"CoarseAluminum Oxide---€1.35
NORTON ABRASIVES 66623340026 Locking Sand Disc 1-1/2 Inch Diameter Grit 50 Ts | AF7UYU 22PC61 666233400261 1/2"CoarseAluminum Oxide---€1.54
NORTON ABRASIVES 66261017819 Locking Sanding Disc 2 Inch Diameter Grit 40 Ts | AF7UYZ 22PC69 662610178192"Extra CoarseAluminum Oxide-Not Applicable-€2.52
NORTON ABRASIVES 66261017818 Locking Sanding Disc 3 Inch Diameter Grit 40 Ts | AF7UZE 22PC74 662610178183"Extra CoarseAluminum Oxide---€4.83
NORTON ABRASIVES 66261055349 Locking Sanding Disc 4 Inch Diameter Grit 50 Ts | AF7UZN 22PC83 662610553494"CoarseAluminum Oxide---€6.24
NORTON ABRASIVES 66623340006 Quick-Change Disc, Ts, 1 Inch Dia, Aluminum Oxide, Extra Coarse, Rapid Prep | CT4DYG 666233400061"-Aluminum OxideTS-40000 RPM€1.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261009186 Blending Disc Aluminium Oxide 3 Inch 80 Grit Ts
€4.61 /unit