Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261017818 Locking Sanding Disc 3 Inch Diameter Grit 40 Ts | AF7UZE 22PC74

NORTON ABRASIVES 66261017818 Locking Sanding Disc 3 Inch Diameter Grit 40 Ts

Item: AF7UZE Model: 66261017818Cross Ref: 22PC74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Discs
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTS
Attachment TypeQuick Change
Backing MaterialPaper
Backing WeightB
ColorBlack
Diameter3"
Disc Backing MaterialPaper
Grit40
Overall Dia.3"
GradeExtra Coarse
Quick-change SystemTS

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialQuick Change SystemCoating CoverageMax. Operating SpeedPrice
NORTON ABRASIVES 66261009183 Blending Disc Aluminium Oxide 2 Inch 80 Grit Ts | AD7LBG 4F797 662610091832"CoarseAluminum Oxide---€2.42
NORTON ABRASIVES 66261009186 Blending Disc Aluminium Oxide 3 Inch 80 Grit Ts | AD7LBM 4F802 662610091863"CoarseAluminum Oxide---€4.54
NORTON ABRASIVES 66261095015 Locking Sanding Disc 3/4 Inch Diameter Grit 50 Ts | AF7UYH 22PC41 662610950153/4"CoarseAluminum Oxide---€1.35
NORTON ABRASIVES 66623340026 Locking Sand Disc 1-1/2 Inch Diameter Grit 50 Ts | AF7UYU 22PC61 666233400261 1/2"CoarseAluminum Oxide---€1.54
NORTON ABRASIVES 66261017819 Locking Sanding Disc 2 Inch Diameter Grit 40 Ts | AF7UYZ 22PC69 662610178192"Extra CoarseAluminum Oxide-Not Applicable-€2.52
NORTON ABRASIVES 66261055349 Locking Sanding Disc 4 Inch Diameter Grit 50 Ts | AF7UZN 22PC83 662610553494"CoarseAluminum Oxide---€6.24
NORTON ABRASIVES 66623340006 Quick-Change Disc, Ts, 1 Inch Dia, Aluminum Oxide, Extra Coarse, Rapid Prep | CT4DYG 666233400061"-Aluminum OxideTS-40000 RPM€1.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261017818 Locking Sanding Disc 3 Inch Diameter Grit 40 Ts
€5.21 /unit