Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66260311782 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 800 Grit, Cloth, D7212 | CT4DXU

NORTON ABRASIVES 66260311782 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 800 Grit, Cloth, D7212

Item: CT4DXU Model: 66260311782Cross Ref: 804JD1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.53 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive GradeUltra Fine
Abrasive MaterialDiamond
Abrasive TypeCoated
Backing MaterialCloth
Diameter2"
Grit800
Max. Operating Speed30000 RPM
Mfr. SeriesD7212 Series
Overall Dia.2"
Quick Change SystemTR
Maximum Operating Speed30000 RPM
SeriesD7212 Series

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginNL

Product Variants

ProductModelAbrasive GradeQuick Change SystemDiameterAbrasive MaterialMax. Operating SpeedPrice
NORTON ABRASIVES 66260311780 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 220 Grit, Cloth, D7212 | CT4DXQ 66260311780FineTR2"Diamond30000 RPM€33.66
NORTON ABRASIVES 66260311781 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 400 Grit, Cloth, D7212 | CT4DXR 66260311781Super FineTR2"Diamond30000 RPM€25.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66260311782 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 800 Grit, Cloth, D7212
€25.53 /unit