Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66260311781 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 400 Grit, Cloth, D7212 | CT4DXR

NORTON ABRASIVES 66260311781 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 400 Grit, Cloth, D7212

Item: CT4DXR Model: 66260311781Cross Ref: 804JD0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive GradeSuper Fine
Abrasive MaterialDiamond
Abrasive TypeCoated
Backing MaterialCloth
Diameter2"
Grit400
Max. Operating Speed30000 RPM
Mfr. SeriesD7212 Series
Overall Dia.2"
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginNL

Product Variants

ProductModelAbrasive GradeQuick Change SystemDiameterAbrasive MaterialMax. Operating SpeedPrice
NORTON ABRASIVES 66260311780 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 220 Grit, Cloth, D7212 | CT4DXQ 66260311780FineTR2"Diamond30000 RPM€33.66
NORTON ABRASIVES 66260311782 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 800 Grit, Cloth, D7212 | CT4DXU 66260311782Ultra FineTR2"Diamond30000 RPM€25.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66260311781 Quick-Change Disc, Tr, 2 Inch Dia, Diamond, 400 Grit, Cloth, D7212
€25.53 /unit