NORTON ABRASIVES 66253319976 Grinding Wheel 14 Inch Diameter Aluminium Oxide 24 Grit Brown | AF8KZQ 26ZV80

NORTON ABRASIVES 66253319976 Grinding Wheel 14 Inch Diameter Aluminium Oxide 24 Grit Brown

Item: AF8KZQ Model: 66253319976Cross Ref: 26ZV80
In Stock

Get it by Tuesday, Jun 17

€827.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Wheel
Abrasive MaterialAluminum Oxide
ApplicationFor Metal
Arbor Size1 1/2"
Bond TypeVitrified
ColorBrown
Compatible Tool TypeBench Grinder, Pedestal Grinder
Connector TypeUnthreaded Hole
Diameter14"
GradeExtra Coarse
Grit24
HardnessHard (Q)
Max. Speed1800 RPM
Overall Dia.14"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Thickness2 1/2"
Wheel Dia.14"
Wheel HardnessQ
Wheel TypeType 1
Abrasive GradeExtra Coarse
Arbor Hole Size1 1/2"
Arbor Hole TypeUnthreaded Hole
Included Reducer Bushing Size1", 1-1/4"
Maximum Operating Speed2320 RPM
Series57A Series
Specification57A24-QVBE

Shipping Info:

Ship weight (kg) 16.4488
Ship height (cm)6.35
Ship length (cm)35.56
Ship width (cm)35.56
HS code6804226000
Country of OriginUS

Product Variants

ProductModelDiameterThicknessGritGradeOverall Dia.Wheel HardnessAbrasive MaterialWheel TypePrice
NORTON ABRASIVES 66253319972 Grinding Wheel 14 Inch Diameter Aluminium Oxide 24 Grit Brown | AF8KZK 26ZV75 6625331997214"2"24Extra Coarse--Aluminum OxideType 1€606.30
NORTON ABRASIVES 66253220953 Grinding Wheel 12 Inch Diameter Aluminium Oxide 46 Grit Brown | AF8KZN 26ZV78 6625322095312"2"46Coarse12"MAluminum OxideType 1€444.08
NORTON ABRASIVES 66253116273 Grinding Wheel 10 Inch Diameter Aluminium Oxide 60 Grit Brown | AF8KZU 26ZV85 6625311627310"1"60Grade MED--Aluminum OxideType 1€186.79
NORTON ABRASIVES 66253220947 Grinding Wheel 12 Inch Diameter Aluminium Oxide 46 Grit Brown | AF8KZW 26ZV88 6625322094712"1"46Coarse--Aluminum OxideType 1€253.85
NORTON ABRASIVES 66253116274 Grinding Wheel 10 Inch Diameter Aluminium Oxide 46 Grit Brown | AF8KZX 26ZV89 6625311627410"1"46Coarse--Aluminum OxideType 1€186.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253319976 Grinding Wheel 14 Inch Diameter Aluminium Oxide 24 Grit Brown
€827.10 /unit