Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253116274 Grinding Wheel 10 Inch Diameter Aluminium Oxide 46 Grit Brown | AF8KZX 26ZV89

NORTON ABRASIVES 66253116274 Grinding Wheel 10 Inch Diameter Aluminium Oxide 46 Grit Brown

Item: AF8KZX Model: 66253116274Cross Ref: 26ZV89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Wheel
Abrasive MaterialAluminum Oxide
Arbor Size1 1/4"
Bond TypeVitrified
ColorBrown
Diameter10"
GradeCoarse
Grit46
HardnessMedium (M)
Max. Speed2485 RPM
Thickness1"
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)25.4
HS code6804226000
Country of OriginMX

Product Variants

ProductModelDiameterThicknessGritGradeOverall Dia.Wheel HardnessAbrasive MaterialWheel TypePrice
NORTON ABRASIVES 66253319972 Grinding Wheel 14 Inch Diameter Aluminium Oxide 24 Grit Brown | AF8KZK 26ZV75 6625331997214"2"24Extra Coarse--Aluminum OxideType 1€606.30
NORTON ABRASIVES 66253220953 Grinding Wheel 12 Inch Diameter Aluminium Oxide 46 Grit Brown | AF8KZN 26ZV78 6625322095312"2"46Coarse12"MAluminum OxideType 1€444.08
NORTON ABRASIVES 66253319976 Grinding Wheel 14 Inch Diameter Aluminium Oxide 24 Grit Brown | AF8KZQ 26ZV80 6625331997614"2 1/2"24Extra Coarse14"QAluminum OxideType 1€767.40
NORTON ABRASIVES 66253116273 Grinding Wheel 10 Inch Diameter Aluminium Oxide 60 Grit Brown | AF8KZU 26ZV85 6625311627310"1"60Grade MED--Aluminum OxideType 1€186.79
NORTON ABRASIVES 66253220947 Grinding Wheel 12 Inch Diameter Aluminium Oxide 46 Grit Brown | AF8KZW 26ZV88 6625322094712"1"46Coarse--Aluminum OxideType 1€253.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253116274 Grinding Wheel 10 Inch Diameter Aluminium Oxide 46 Grit Brown
€228.10 /unit