Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66252916228 Toolroom Grinding Wheel 7 x 1 x 1-1/4 inch Blue | AH4BGD 34CC19

NORTON ABRASIVES 66252916228 Toolroom Grinding Wheel 7 x 1 x 1-1/4 inch Blue

Item: AH4BGD Model: 66252916228Cross Ref: 34CC19
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€238.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Grinding Wheel
Abrasive MaterialCeramic
Arbor Hole1 1/4"
Bond TypeVitrified
ColorBlue
GradeCoarse
Grit46
HardnessH
Max. Speed3600 RPM
Thickness1"
Wheel Dia.7"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginMX

Product Details:

    • Recess Type : One Side
    • Recess Dia. : 2-3/4"
    • Recess Depth : 1/2"

Product Variants

ProductModelGritThicknessAbrasive MaterialDiameterArbor HoleHardnessBond TypePrice
NORTON ABRASIVES 66243428329 Toolroom Grinding Wheel Type 5 2 x 1 x 3/8in | AH4BGC 34CC18 66243428329601"Aluminum Oxide-3/8"KVitrified€12.57
NORTON ABRASIVES 66253263600 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, 5 Inch Arbor Hole Size | CJ3CXD 66253263600462"Aluminum Oxide---Vitrified€466.60
NORTON ABRASIVES 66253209930 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, Ceramic | CJ3CXP 66253209930-------€1,168.74
NORTON ABRASIVES 66253307885 Recessed Grinding Wheel, 14 Inch Dia., 2 Inch Thickness, 5 Inch Arbor Hole Size | CJ3CXX 66253307885462"Aluminum Oxide---Vitrified€423.03
NORTON ABRASIVES 61463666865 Recessed Grinding Wheel, 12 Inch Abrasive Wheel Dia, 60 Abrasive Grit, Type 5 | CT4EPD 6146366686560--12"---€839.30
NORTON ABRASIVES 66253294163 Recessed Grinding Wheel, 20 Inch Abrasive Wheel Dia, 60 Abrasive Grit, Type 1 | CT4EPE 6625329416360--20"---€1,555.40
NORTON ABRASIVES 69210421418 Recessed Grinding Wheel, 30 Inch Abrasive Wheel Dia, Type 1 | CT4EPF 69210421418---30"---€1,909.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252916228 Toolroom Grinding Wheel 7 x 1 x 1-1/4 inch Blue
€238.34 /unit