BALDOR / DODGE 131194 NSTU-SXV-104 Mounted Ball Bearing | BD8MML NSTU-SXV-104

BALDOR / DODGE 131194 NSTU-SXV-104 Mounted Ball Bearing

Item: BD8MML Model: 131194Cross Ref: NSTU-SXV-104
In Stock

Get it by Thursday, Jun 12

€125.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series207 Series

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelRing MaterialBall MaterialBearing MaterialRotationPrice
BALDOR / DODGE 131190 NSTU-SXV-101 Take-Up Ball Bearing Unit | BD7TUT NSTU-SXV-101 131190SteelSteelSteelYes€109.43
BALDOR / DODGE 131193 NSTU-SXV-104S Take-Up Ball Bearing Unit | BD8HEG NSTU-SXV-104S 131193SteelSteelSteelYes€109.43
BALDOR / DODGE 131188 NSTU-SXV-015 Take-Up Ball Bearing Unit | BD8PGY NSTU-SXV-015 131188SteelSteelSteelYes€93.80
BALDOR / DODGE 131196 NSTU-SXV-106 Take-Up Ball Bearing Unit | BD9YWQ NSTU-SXV-106 131196SteelSteelSteelYes€140.71
BALDOR / DODGE 131195 NSTU-SXV-105 Take-Up Ball Bearing Unit | BE3PHE NSTU-SXV-105 131195SteelSteelSteelYes€127.68
BALDOR / DODGE 131197 NSTU-SXV-107 Take-Up Ball Bearing Unit | BE3QJC NSTU-SXV-107 131197SteelSteelSteelYes€127.68
BALDOR / DODGE 130343 NSTU-SXV-200 Take-Up Ball Bearing Unit | BE6BBW NSTU-SXV-200 130343SteelSteelSteelYes€186.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131194 NSTU-SXV-104 Mounted Ball Bearing
€125.10 /unit