Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253209930 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, Ceramic | CJ3CXP

NORTON ABRASIVES 66253209930 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, Ceramic

Item: CJ3CXP Model: 66253209930Cross Ref: 1VUN7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,307.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Grinding Wheel
Abrasive GradeCoarse
Abrasive MaterialCeramic
Abrasive Material GradeGrade 5SG
Arbor Hole Size5"
Arbor Hole TypeUnthreaded Hole
BondVS
Bond TypeVitrified
ColorBlue
Compatible Tool TypeCylindrical Grinder,Surface Grinder
Diameter12"
Grit46
Maximum Operating Speed2070 RPM
Primary Material ApplicationCast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Recess Depth1/2"
Recess Diameter7 1/2"
Series5SG Series
Specification5SG46-JVS
Thickness2"
Wheel HardnessJ
Wheel TypeType 7

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelGritThicknessAbrasive MaterialDiameterArbor HoleHardnessBond TypePrice
NORTON ABRASIVES 66243428329 Toolroom Grinding Wheel Type 5 2 x 1 x 3/8in | AH4BGC 34CC18 66243428329601"Aluminum Oxide-3/8"KVitrified€12.57
NORTON ABRASIVES 66252916228 Toolroom Grinding Wheel 7 x 1 x 1-1/4 inch Blue | AH4BGD 34CC19 66252916228461"Ceramic-1 1/4"HVitrified€192.15
NORTON ABRASIVES 66253263600 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, 5 Inch Arbor Hole Size | CJ3CXD 66253263600462"Aluminum Oxide---Vitrified€466.60
NORTON ABRASIVES 66253307885 Recessed Grinding Wheel, 14 Inch Dia., 2 Inch Thickness, 5 Inch Arbor Hole Size | CJ3CXX 66253307885462"Aluminum Oxide---Vitrified€423.03
NORTON ABRASIVES 61463666865 Recessed Grinding Wheel, 12 Inch Abrasive Wheel Dia, 60 Abrasive Grit, Type 5 | CT4EPD 6146366686560--12"---€839.30
NORTON ABRASIVES 66253294163 Recessed Grinding Wheel, 20 Inch Abrasive Wheel Dia, 60 Abrasive Grit, Type 1 | CT4EPE 6625329416360--20"---€1,555.40
NORTON ABRASIVES 69210421418 Recessed Grinding Wheel, 30 Inch Abrasive Wheel Dia, Type 1 | CT4EPF 69210421418---30"---€1,909.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253209930 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, Ceramic
€1,307.52 /unit