Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252838832 Double Spiral Brush, Double Shank, 0.75 Inch Brush Dia., 2 1/2 Inch Brush Length | CJ2APQ

NORTON ABRASIVES 66252838832 Double Spiral Brush, Double Shank, 0.75 Inch Brush Dia., 2 1/2 Inch Brush Length

Item: CJ2APQ Model: 66252838832Cross Ref: 483P36
Limited Availability
€60.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Spiral Brush
Bristle Diameter0.006"
Bristle MaterialBrass
Brush Diameter3/4"
Brush Length2 1/2"
Brush TypeDouble Spiral Tube Brush
Compatible Tool TypeCNC Machine, Drill, Drill Press
Maximum Operating Speed2000 RPM
Overall Length5 1/2"
SeriesGemini Series
Stem Diameter1/4"
Stem StyleDouble

Shipping Info:

Ship weight (kg) 0.0292
Ship length (cm)13.97
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252838832 Double Spiral Brush, Double Shank, 0.75 Inch Brush Dia., 2 1/2 Inch Brush Length
€60.57 /unit