Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016881 Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm | BC3PLV

BALDOR / DODGE 016881 4HCBM Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm

Item: BC3PLV Model: 016881Cross Ref: 4HCBM
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€227.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size19 mm
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015305 Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 7500 Rpm | BC3CKV 015305Tire€194.70
BALDOR / DODGE 016875 Elastomeric Coupling, Shaft Size 11.0 Mm, Rating 7500 Rpm | BC3MYB 016875Tire€194.70
BALDOR / DODGE 015302 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 7500 Rpm | BC3NDR 015302Tire€194.70
BALDOR / DODGE 015300 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm | BC3NHM 015300Tire€194.70
BALDOR / DODGE 015295 Elastomeric Coupling, Shaft Size 0.8125 Inch, Rating 7500 Rpm | BC3NRJ 015295Tire€194.70
BALDOR / DODGE 016886 Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 7500 Rpm | BC3NUX 016886Tire€194.70
BALDOR / DODGE 015291 Elastomeric Coupling, Shaft Size 0.5625 Inch, Rating 7500 Rpm | BC3PDX 015291Tire€194.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016881 4HCBM Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm
€227.16 /unit