Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463685960 Oilstone Sharpening Kit 4 Pcs | AB3BKC 1RDH4

NORTON ABRASIVES 61463685960 Oilstone Sharpening Kit 4 Pcs

Item: AB3BKC Model: 61463685960Cross Ref: 1RDH4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€496.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOilstone Sharpening Kit
Abrasive MaterialAluminum Oxide, Silicon Carbide , Aluminum Oxide, Silicone Carbide
GradeCoarse, Fine, Medium , Coarse/Medium/Fine
Number Of Pieces4
Abrasive GradeCoarse, Medium, Fine
Height1/2"
IncludesAngle Guide, Pint Oil, Reservoir Unit
Length11 1/2"
Width2 1/2"

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)1.27
Ship length (cm)29.21
Ship width (cm)6.35
HS code6804300000
Country of OriginMX

Product Variants

ProductModelNumber Of PiecesPrice
NORTON ABRASIVES 61463691260 Oilstone Sharpening Kit 5 Pcs | AB2BGR 1KYB5 614636912605€261.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685960 Oilstone Sharpening Kit 4 Pcs
€496.97 /unit