Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463691260 Oilstone Sharpening Kit 5 Pcs | AB2BGR 1KYB5

NORTON ABRASIVES 61463691260 Oilstone Sharpening Kit 5 Pcs

Item: AB2BGR Model: 61463691260Cross Ref: 1KYB5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOilstone Sharpening Kit
Abrasive MaterialAluminum Oxide, Silicon Carbide , Aluminum Oxide, Silicone Carbide
GradeCoarse, Fine, Medium , Coarse/Medium/Fine
Number Of Pieces5
Overall Length8"
Abrasive GradeCoarse, Medium, Fine
Height1/2"
Length8"
Width2"

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)5.08
HS code6804300000
Country of OriginMX

Product Variants

ProductModelNumber Of PiecesPrice
NORTON ABRASIVES 61463685960 Oilstone Sharpening Kit 4 Pcs | AB3BKC 1RDH4 614636859604€521.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463691260 Oilstone Sharpening Kit 5 Pcs
€284.14 /unit