Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS PS8300STH x 689 Hydraulic Door Closers Hold Open Push | AD6VEC 4AVC4

NORTON PS8300STH x 689 Hydraulic Door Closers Hold Open Push

Item: AD6VEC Model: PS8300STH x 689Cross Ref: 4AVC4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€470.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialAluminum
Arm TypeSlide Track, Stop (Push) Side
Closer PerformanceStandard Duty
Closer TypeHold Open
Closing Operation ModeHydraulic
ColorDark Bronze
Door HandingNon Handed
Exterior Door Width54"
FinishAluminum
Housing Height2 7/8"
Housing Length13"
Housing Width2 1/8"
Interior Door Width54"
Max. Door Opening110°
Mounting StylePush Side, Slide Track
Projection From Wall2 1/8"
Spring Size1 to 6
Ada CompliantNo
Closer Mounting TypeStandard
Closer Stop TypeSpring
Door Width Campatibility54"
Height Between Mounting Holes3/4"
Housing Depth2 1/8"
Includes HardwareHardware Included
Length Between Mounting Holes12"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 1/8"
StandardsANSI A156.4 GRADE 2, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)6.86
Ship length (cm)62.99
Ship width (cm)17.78
HS code8302413000
Country of OriginUS

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishSpring SizeCloser TypeInterior Door WidthProjection From WallExterior Door WidthHousing WidthColorPrice
NORTON DOOR CLOSERS CLP8301 x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEK 1ABK1 CLP8301 x 690Dark Bronze1 to 6-54"2 3/4"48"2 3/4"Dark Bronze€404.78
NORTON DOOR CLOSERS CLP8301 x 689 Hydraulic Door Closer Non Handed Aluminium | AA8UEL 1ABK2 CLP8301 x 689Aluminum1 to 6-54"2 3/4"48"2 3/4"Dark Bronze€404.78
NORTON DOOR CLOSERS 1601BFXAL Door Closer | AB3DQQ 1RM12 1601BFXALAluminum1 to 4-48"2 7/8"48"2 7/8"Aluminum€211.52
NORTON DOOR CLOSERS 1601BFXBR Door Closer | AB3DQR 1RM13 1601BFXBRDark Bronze1 to 4-48"2 7/8"48"2 7/8"Dark Bronze€211.52
NORTON DOOR CLOSERS 8501XAL Hydraulic Door Closer | AB3DQY 1RM41 8501XALAluminum1 to 6-48"2 3/4"48"2 1/8"Aluminum€307.68
NORTON DOOR CLOSERS 8501XBR Hydraulic Door Closer | AB3DQZ 1RM42 8501XBRDark Bronze1 to 6-48"2 3/4"48"2 1/8"Dark Bronze€307.47
NORTON DOOR CLOSERS CLP8301-TXSA Hydraulic Door Closer | AB3DRJ 1RM64 CLP8301-TXSAAluminum1 to 6Hold Open48"2 3/4"48"2 3/4"Aluminum€288.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON PS8300STH x 689 Hydraulic Door Closers Hold Open Push
€470.91 /unit