Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS 1601BFXBR Door Closer | AB3DQR 1RM13

NORTON 1601BFXBR Door Closer

Item: AB3DQR Model: 1601BFXBRCross Ref: 1RM13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialAluminum
Arm TypeStandard, Sizes 1 To 4, Barrier Free, Ada
Closer PerformanceStandard Duty
Closing Operation ModeHydraulic
ColorDark Bronze
Door HandingNon Handed
Exterior Door Width48"
FinishDark Bronze
Housing Height2 5/8"
Housing Length9 3/4"
Housing Width2 7/8"
Interior Door Width48"
Max. Door Opening180°
Mounting StyleTop Frame
Projection From Wall2 7/8"
Spring Size1 to 4
Ada CompliantYes
Closer TypeNon Hold Open
Door Weight - Maximum250 lbs.
Door Width Campatibility48"
Features1 3/8" Dia Piston, Staked Valves, Tri Packed
Height Between Mounting Holes3/4"
Housing Depth2 7/8"
Length Between Mounting Holes9 1/16"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 7/8"
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)9.14
Ship length (cm)31.24
Ship width (cm)12.7
HS code8302413000
Country of OriginUS

Product Variants

ProductModelFinishSpring SizeCloser TypeInterior Door WidthProjection From WallExterior Door WidthHousing WidthColorPrice
NORTON DOOR CLOSERS CLP8301 x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEK 1ABK1 CLP8301 x 690Dark Bronze1 to 6-54"2 3/4"48"2 3/4"Dark Bronze€404.78
NORTON DOOR CLOSERS CLP8301 x 689 Hydraulic Door Closer Non Handed Aluminium | AA8UEL 1ABK2 CLP8301 x 689Aluminum1 to 6-54"2 3/4"48"2 3/4"Dark Bronze€404.78
NORTON DOOR CLOSERS 1601BFXAL Door Closer | AB3DQQ 1RM12 1601BFXALAluminum1 to 4-48"2 7/8"48"2 7/8"Aluminum€211.52
NORTON DOOR CLOSERS 8501XAL Hydraulic Door Closer | AB3DQY 1RM41 8501XALAluminum1 to 6-48"2 3/4"48"2 1/8"Aluminum€307.68
NORTON DOOR CLOSERS 8501XBR Hydraulic Door Closer | AB3DQZ 1RM42 8501XBRDark Bronze1 to 6-48"2 3/4"48"2 1/8"Dark Bronze€307.47
NORTON DOOR CLOSERS CLP8301-TXSA Hydraulic Door Closer | AB3DRJ 1RM64 CLP8301-TXSAAluminum1 to 6Hold Open48"2 3/4"48"2 3/4"Aluminum€288.86
NORTON DOOR CLOSERS CLP8300-TXBR Hydraulic Door Closer | AB3DRK 1RM65 CLP8300-TXBRDark Bronze1 to 6Hold Open48"2 3/4"48"2 3/4"Dark Bronze€288.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON 1601BFXBR Door Closer
€210.33 /unit