Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS 7114SZ x RH x 120VAC x 689 Door Closer Rh Aluminium | AG6QYP 45J048

NORTON 7114SZ x RH x 120VAC x 689 Door Closer Rh Aluminium

Item: AG6QYP Model: 7114SZ x RH x 120VAC x 689Cross Ref: 45J048
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,362.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectro-Mechanical Door Closer
Arm TypePull Side, Slide Track
Closer PerformanceStandard Duty
Closer TypeMotion Sensor Hold Open
Closing Operation ModeElectric
Door HandingRight Handed
Exterior Door WidthUp To 44"
FinishAluminum
Housing Height4"
Housing Length21 3/4"
Housing Width2 5/8"
Interior Door WidthUp To 44"
MaterialAluminum
Max. Door Opening180 Degrees, Maximum Hold Open 170 Degrees
Mounting StylePull Side, Slide Track
Projection From Wall2 5/8"
Ada CompliantYes
ColorGray
Compatible With BrandNorton
Door Opening - Maximum165°
Door Opening - Minimum110°
Door Weight - Maximum250 lbs.
Door Weight - Minimum40 lbs.
Door Width Campatibility44"
Energy SourceHydraulic
Exterior Door Width - Maximum44"
FeaturesMetal Cover, Selectable Hold Open Time And Sensitivity, Sensor Detects Movement In Both Directions, Staked Valves
Fire Rating3 hrs.
Hand OrientationRight Handed
Housing Depth2 11/16"
IncludesSensor to Detect Motion in Both Directions
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
Mounting TypeStandard
Operator Cycles1000000
Performance Grade1-Heavy Duty
Power LevelLow Energy
Power SourceElectrical
Projection2 5/8"
Series7100SZ Series
Spring Size6
Spring Size - Minimum3
Spring TypeAdjustable
StandardsANSI/BHMA A156.15, UL AND CUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 7.3575
Ship height (cm)11.43
Ship length (cm)74.93
Ship width (cm)19.05
HS code8302413000

Product Variants

ProductModelInterior Door WidthExterior Door WidthMounting StyleDoor HandingFinishCloser TypeArm TypeProjection From WallPrice
NORTON DOOR CLOSERS 7113SZ x RH x 24VDC x 689 Door Closer Rh Aluminium | AG6QYM 45J046 7113SZ x RH x 24VDC x 689Up To 40"Up To 40"Pull Side, Slide TrackRight HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7113SZ x LH x 24VDC x 689 Door Closer Lh Aluminium | AG6QYN 45J047 7113SZ x LH x 24VDC x 689Up To 40"Up To 40"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7114SZ x LH x 120VAC x 689 Door Closer Lh Aluminium | AG6QYQ 45J049 7114SZ x LH x 120VAC x 689Up To 44"Up To 44"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7113SZ x RH x 120VAC x 689 Door Closer Rh Aluminium | AG6QZG 45J044 7113SZ x RH x 120VAC x 689Up To 40"Up To 40"Pull Side, Slide TrackRight HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,649.41
NORTON DOOR CLOSERS 7113SZ x LH x 120VAC x 689 Door Closer Lh Aluminium | AG6QZH 45J045 7113SZ x LH x 120VAC x 689Up To 40"Up To 40"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,649.41
NORTON DOOR CLOSERS 7114SZ x RH x 24VDC x 689 Door Closer Rh Aluminium | AG6QZJ 45J050 7114SZ x RH x 24VDC x 689Up To 44"Up To 44"Pull Side, Slide TrackRight HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7114SZ x LH x 24VDC x 689 Door Closer Lh Aluminium | AG6QZK 45J051 7114SZ x LH x 24VDC x 689Up To 44"Up To 44"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON 7114SZ x RH x 120VAC x 689 Door Closer Rh Aluminium
€2,362.40 /unit