Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS 7113SZ x RH x 120VAC x 689 Door Closer Rh Aluminium | AG6QZG 45J044

NORTON 7113SZ x RH x 120VAC x 689 Door Closer Rh Aluminium

Item: AG6QZG Model: 7113SZ x RH x 120VAC x 689Cross Ref: 45J044
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,362.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectro-Mechanical Door Closer
Arm TypePull Side, Slide Track
Closer PerformanceStandard Duty
Closer TypeMotion Sensor Hold Open
Closing Operation ModeElectric
Door HandingRight Handed
Exterior Door WidthUp To 40"
FinishAluminum
Housing Height4"
Housing Length21 3/4"
Housing Width2 5/8"
Interior Door WidthUp To 40"
MaterialAluminum
Max. Door Opening180 Degrees, Maximum Hold Open 170 Degrees
Mounting StylePull Side, Slide Track
Projection From Wall2 5/8"

Shipping Info:

Ship weight (kg) 7.38
Ship height (cm)11.43
Ship length (cm)74.42
Ship width (cm)19.05
HS code8302413000

Product Variants

ProductModelInterior Door WidthExterior Door WidthMounting StyleDoor HandingFinishCloser TypeArm TypeProjection From WallPrice
NORTON DOOR CLOSERS 7113SZ x RH x 24VDC x 689 Door Closer Rh Aluminium | AG6QYM 45J046 7113SZ x RH x 24VDC x 689Up To 40"Up To 40"Pull Side, Slide TrackRight HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7113SZ x LH x 24VDC x 689 Door Closer Lh Aluminium | AG6QYN 45J047 7113SZ x LH x 24VDC x 689Up To 40"Up To 40"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7114SZ x RH x 120VAC x 689 Door Closer Rh Aluminium | AG6QYP 45J048 7114SZ x RH x 120VAC x 689Up To 44"Up To 44"Pull Side, Slide TrackRight HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7114SZ x LH x 120VAC x 689 Door Closer Lh Aluminium | AG6QYQ 45J049 7114SZ x LH x 120VAC x 689Up To 44"Up To 44"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7113SZ x LH x 120VAC x 689 Door Closer Lh Aluminium | AG6QZH 45J045 7113SZ x LH x 120VAC x 689Up To 40"Up To 40"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,649.41
NORTON DOOR CLOSERS 7114SZ x RH x 24VDC x 689 Door Closer Rh Aluminium | AG6QZJ 45J050 7114SZ x RH x 24VDC x 689Up To 44"Up To 44"Pull Side, Slide TrackRight HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78
NORTON DOOR CLOSERS 7114SZ x LH x 24VDC x 689 Door Closer Lh Aluminium | AG6QZK 45J051 7114SZ x LH x 24VDC x 689Up To 44"Up To 44"Pull Side, Slide TrackLeft HandedAluminumMotion Sensor Hold OpenPull Side, Slide Track2 5/8"€1,770.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON 7113SZ x RH x 120VAC x 689 Door Closer Rh Aluminium
€2,362.40 /unit