Flat Shipping

Flat Shipping at €24.99 + VAT

NORTH BY HONEYWELL N20R040000 Hard Hat, Full Brim Head Protection, Type 1, Class E, Green, N20 | CJ2KHT

NORTH BY HONEYWELL N20R040000 Hard Hat, Full Brim Head Protection, Type 1, Class E, Green, N20

Item: CJ2KHT Model: N20R040000Cross Ref: 401Z02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
SizeOne Size
Accessory Mounting OptionsSide-Slots
Accessory SlotsYes
Ansi ClassificationType 1, Class E
ApplicationGeneral Purpose
Csa ClassC, E, G
Csa Type1
Fits Hat SizeOne Size Fits Most
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFull Brim
Head Protection Suspension TypeRatchet (4-Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points4
SeriesN20 Series
StandardsANSI Z89.1 2014, CSA Z94.1 2015
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)22.86

Product Variants

ProductModelSizeAccessory SlotsFits Hat SizeGraphicsMaterialPrice
NORTH BY HONEYWELL E1RW01A000 Hard Hat Full Brim Non-Slotted Ratchet White | AH9JYY 3JPF5 E1RW01A000-NoOne Size Fits MostNone-€43.44
NORTH BY HONEYWELL N10R460000 Front Brim Hard Hat, 4 Point Ratchet Suspension, Hi-Visibility Orange | CD3UZL 49ZZ16 N10R460000-YesOne Size Fits MostNoneHDPE-
RFQ
NORTH BY HONEYWELL N10R200000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Hot Pink | CJ2KHG N10R2000006 1/2 to 8----€29.30
NORTH BY HONEYWELL N10090000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Gray | CJ2KHH N100900006 1/2 to 8----€21.01
NORTH BY HONEYWELL N10R030000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Orange | CJ2KHJ N10R0300006 1/2 to 8----€28.35
NORTH BY HONEYWELL N10R040000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Green | CJ2KHK N10R0400006 1/2 to 8----€28.35
NORTH BY HONEYWELL N10R010000 Hard Hat, Front Brim Head Protection, Type 1, Class E, White | CJ2KHL N10R0100006 1/2 to 8----€27.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL N20R040000 Hard Hat, Full Brim Head Protection, Type 1, Class E, Green, N20
€28.51 /unit