Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL N10R040000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Green | CJ2KHK

NORTH BY HONEYWELL N10R040000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Green

Item: CJ2KHK Model: N10R040000Cross Ref: 49ZZ03
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Size6 1/2 to 8
Accessory SlotsYes
Ansi ClassificationType 1, Class E
ApplicationWelding Protection
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection VentingNo
High-visibilityNo
StandardsANSI/ISEA Z89.1 2014
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)22.86

Product Variants

ProductModelSizeAccessory SlotsFits Hat SizeGraphicsMaterialPrice
NORTH BY HONEYWELL E1RW01A000 Hard Hat Full Brim Non-Slotted Ratchet White | AH9JYY 3JPF5 E1RW01A000-NoOne Size Fits MostNone-€43.44
NORTH BY HONEYWELL N10R460000 Front Brim Hard Hat, 4 Point Ratchet Suspension, Hi-Visibility Orange | CD3UZL 49ZZ16 N10R460000-YesOne Size Fits MostNoneHDPE-
RFQ
NORTH BY HONEYWELL N10R200000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Hot Pink | CJ2KHG N10R2000006 1/2 to 8----€29.30
NORTH BY HONEYWELL N10090000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Gray | CJ2KHH N100900006 1/2 to 8----€21.01
NORTH BY HONEYWELL N10R030000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Orange | CJ2KHJ N10R0300006 1/2 to 8----€28.35
NORTH BY HONEYWELL N10R010000 Hard Hat, Front Brim Head Protection, Type 1, Class E, White | CJ2KHL N10R0100006 1/2 to 8----€27.48
NORTH BY HONEYWELL N10030000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Orange | CJ2KHM N100300006 1/2 to 8----€21.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL N10R040000 Hard Hat, Front Brim Head Protection, Type 1, Class E, Green
€35.05 /unit