Item | Water Softener |
Brine Capacity Per Tank | 200 lbs. |
Corrosion Resistance | Yes |
Demand Regeneration | Yes |
Distributor Regeneration Type | Counter Current Regeneration |
Features | Built-In Tank Light, Premium Electronic Board, Self-Cleaning Sediment Filter, Ultra High Flow Valve |
For Household Size | 1 To 6+ People |
Includes | Bypass Valve, Installation Kit |
Max. Operating Pressure | 125 psi |
Max. Operating Temp. | 120°F |
Maximum Flow Rate Per Tank | 9.9 GPM |
Maximum Grain Capacity Per Tank | 42100 |
Maximum Iron Reduction | 11 ppm |
Min. Operating Pressure | 20 psi |
Min. Operating Temp. | 40°F |
Number Of Brine Tanks | 1 |
Number Of Resin Tanks | 1 |
Overall Depth | 21" |
Overall Height | 48" |
Overall Width | 17" |
Pipe Connection Type | NPT |
Pipe Size | 1" |
Resin Quantity | 1.2 cu. ft. |
Resin Quantity Per Tank | 1.2 cu. ft. |
Salt Free | No |
Single Tank Maximum Flow Rate | 9.9 GPM |
System Functions | Filters Sediments, Removes Iron |
Tank Material | Fiberglass |
Total Number Of Tanks | 1 |
Corrosion Resistant | Yes |
Manufacturer Warranty Length | 1 yr. Complete Unit, 10 yrs. Mineral Tank, 10 yrs. Salt Storage Tank, 3 yrs. Electronic Control Board and Valve |
Market | Residential |
Maximum Operating Pressure | 125 psi |
Maximum Operating Temperature | 120°F |
Minimum Operating Pressure | 20 psi |
Minimum Operating Temperature | 40°F |
Standards | CSA B483.1, CUS CERTIFIED, NSF/ANSI STANDARD 44, 372 |