Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V0001519ST Construction Safety Training Dvd | AD4GFQ 41J274

MARCOM V0001519ST Construction Safety Training Dvd

Item: AD4GFQ Model: V0001519STCross Ref: 41J274
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD Training Program
Depth11"
FormatDVD
Height1"
LanguageSpanish
MaterialDVD
Regulations CoveredOSHA 29 CFR 1910.1020
Subject MatterConstruction Safety
System RequirementsDVD Player
Time19 min.
TypeInstructional
Width12"
Number Of Users SupportedUnlimited
ProvidesTraining Information
Run Time19 min.
Supported LanguagesSpanish

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523295020
Country of OriginUS

Product Details:

    • Provides: Training Information

Product Variants

ProductModelSubject MatterFormatRegulations CoveredHeightDepthTimeLanguageNumber Of PagesPrice
MARCOM C0000820SD Construction Safety Training Cd-rom | AD4GEB 41J237 C0000820SDConstruction SafetyCD-ROMOSHA 29 CFR 1910.1331"11"45 min.Spanish-€613.82
MARCOM K0001259ST Construction Safety Training Dvd | AD4GFD 41J262 K0001259STConstruction SafetyDVDOSHA 29 CFR 1926.7534"11"21 min.Spanish-€303.59
MARCOM V0001249ST Construction Safety Training Dvd | AD4GFN 41J272 V0001249STConstruction SafetyDVDOSHA 29 CFR 1926.14001"11"16 min.Spanish-€186.97
MARCOM V0001509ST Construction Safety Training Dvd | AD4GFP 41J273 V0001509STConstruction SafetyDVDOSHA 29 CFR 1910.10201"11"18 min.Spanish-€185.89
MARCOM V0000829ST Construction Safety Training Dvd | AD4GFR 41J275 V0000829STConstruction SafetyDVDOSHA 29 CFR 1910.1331"11"14 min.Spanish-€186.79
MARCOM V0000999ST Construction Safety Training Dvd | AD4GFT 41J276 V0000999STConstruction SafetyDVDOSHA 29 CFR 1926.5011"11"11 min.Spanish-€160.71
MARCOM V0000849ST Construction Safety Training Dvd | AD4GFU 41J277 V0000849STConstruction SafetyDVDOSHA 29 CFR 1910.1511"11"16 min.Spanish-€175.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0001519ST Construction Safety Training Dvd
€193.85 /unit