Item | Water Softener |
Application | Hospitals, Hotels, Restaurants, Steam Boilers |
Brine Capacity Per Tank | 1000 lbs. |
Brine Tank Dia. | 24" |
Brine Tank Height | 50" |
Corrosion Resistance | Yes |
Demand Regeneration | Yes |
Distributor Regeneration Type | Counter Current Regeneration |
Features | Fully Programmable, High-Density Salt Storage Tank, Non-Volatile Memory, Safe 24V Electronics, Selectable For Parallel, Parallel Delayed, Alternating, And Peak Flow Demand, Self-Cleaning Upper And Lower Distributors, Spa Diagnostic Capabilities, Washed Quartz Underbedding, Water Usage Is Metered By Turbine |
Grains Capacity At 10 Lb/cu Ft Salt Dosage | 124000 |
Grains Capacity At 12 Lb/cu Ft Salt Dosage | 132000 |
Grains Capacity At 4 Lb/cu Ft Salt Dosage | 72000 |
Grains Capacity At 6 Lb/cu Ft Salt Dosage | 96000 |
Grains Capacity At 8 Lb/cu Ft Salt Dosage | 112000 |
Includes | 2" High Molecular Weight Plastic Valve |
Max. Operating Pressure | 125 psi |
Max. Operating Temp. | 100°F |
Maximum Flow Rate Per Tank | 40 GPM |
Maximum Grain Capacity Per Tank | 132000 |
Maximum Iron Reduction | 5 ppm |
Min. Operating Pressure | 30 psi |
Min. Operating Temp. | 35°F |
Number Of Brine Tanks | 1 |
Number Of Resin Tanks | 2 |
Overall Depth | 24" |
Overall Height | 72 1/2" |
Overall Width | 58" |
Pipe Connection Type | NPT |
Pipe Size | 2" |
Resin Quantity | 4 cu. ft. |
Resin Quantity Per Tank | 4 cu. ft. |
Resin Tank Diameter | 17" |
Resin Tank Material | Fiberglass |
Resin Tank Overall Height | 58" |
Resin Tank Overall Width | 17" |
Salt Free | No |
Single Tank Minimum Flow Rate Scale | 10 GPM |
Single Tank Regeneration Water Used | 166 gal. |
System Functions | Adjustable Backwash, Prevents Scale Buildup, Removes Iron, Water Conditioning |
Tank Material | Fiberglass |
Total Number Of Tanks | 3 |
Corrosion Resistant | Yes |
Market | Commercial |
Maximum Operating Pressure | 125 psi |
Standards | C US LISTED, ISO 9001 REGISTERED, NSF CERTIFIED |