Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8040207330 Adjustable Nipple, Stainless Steel | CT4DBQ

NORDFAB 8040207330 Adjustable Nipple, Stainless Steel

Item: CT4DBQ Model: 8040207330Cross Ref: 45ZA44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Nipple
Connection TypeClamp Together
For Duct Diameter12"
Height12"
Inlet Dia.12"
Inside Dia.12"
Length10 7/8"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Min. Pressure Rating2 in. wc
Outlet Dia.12"
Seal MaterialNitrile
Weight4.2 lbs.
Width12"
Inlet Diameter12"
Inside Diameter12"
Overall Height12"
Overall Length10 7/8"
Overall Width12"
Product TypeQuick-Fit Sleeve

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)30.48
Ship length (cm)27.62
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Max. Temp. RatingDuct SizeConnection TypeMax. Pressure RatingMin. Pressure RatingPrice
NORDFAB 3202-1400-100000 Nipple 14 Diameter Steel | AH2LEV 29RN01 8040207310----14"---€72.56
NORDFAB 3202-1600-100000 Nipple 16 Diameter Steel | AH2LEW 29RN02 8040207312----16"---€81.03
NORDFAB 8040207326 Adjustable Nipple, Stainless Steel | CT4DBG 80402073268"22 ga.8"1100°F-Clamp Together42 in. wc2 in. wc€100.90
NORDFAB 8040207334 Adjustable Nipple, Stainless Steel | CT4DBH 804020733416"20 ga.16"1100°F-Clamp Together42 in. wc2 in. wc€194.17
NORDFAB 8040207325 Adjustable Nipple, Stainless Steel | CT4DBJ 80402073257"22 ga.7"1100°F-Clamp Together42 in. wc2 in. wc€111.27
NORDFAB 8040207324 Adjustable Nipple, Stainless Steel | CT4DBK 80402073246"22 ga.6"1100°F-Clamp Together42 in. wc2 in. wc€85.45
NORDFAB 8040207323 Adjustable Nipple, Stainless Steel | CT4DBL 80402073235"22 ga.5"1100°F-Clamp Together42 in. wc2 in. wc€89.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040207330 Adjustable Nipple, Stainless Steel
€122.02 /unit