Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8040207326 Adjustable Nipple, Stainless Steel | CT4DBG

NORDFAB 8040207326 Adjustable Nipple, Stainless Steel

Item: CT4DBG Model: 8040207326Cross Ref: 45ZA40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Nipple
Connection TypeClamp Together
For Duct Diameter8"
Height8"
Inlet Dia.8"
Inside Dia.8"
Length11 1/8"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Min. Pressure Rating2 in. wc
Outlet Dia.8"
Seal MaterialNitrile
Width8"
Inlet Diameter8"
Inside Diameter8"
Overall Height8"
Overall Length11 1/8"
Overall Width8"
Product TypeQuick-Fit Sleeve
Weight2.7 lbs.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)20.32
Ship length (cm)28.26
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Max. Temp. RatingDuct SizeConnection TypeMax. Pressure RatingMin. Pressure RatingPrice
NORDFAB 3202-1400-100000 Nipple 14 Diameter Steel | AH2LEV 29RN01 8040207310----14"---€72.56
NORDFAB 3202-1600-100000 Nipple 16 Diameter Steel | AH2LEW 29RN02 8040207312----16"---€81.03
NORDFAB 8040207334 Adjustable Nipple, Stainless Steel | CT4DBH 804020733416"20 ga.16"1100°F-Clamp Together42 in. wc2 in. wc€194.17
NORDFAB 8040207325 Adjustable Nipple, Stainless Steel | CT4DBJ 80402073257"22 ga.7"1100°F-Clamp Together42 in. wc2 in. wc€111.27
NORDFAB 8040207324 Adjustable Nipple, Stainless Steel | CT4DBK 80402073246"22 ga.6"1100°F-Clamp Together42 in. wc2 in. wc€85.45
NORDFAB 8040207323 Adjustable Nipple, Stainless Steel | CT4DBL 80402073235"22 ga.5"1100°F-Clamp Together42 in. wc2 in. wc€89.68
NORDFAB 8040207322 Adjustable Nipple, Stainless Steel | CT4DBM 80402073224"22 ga.4"1100°F-Clamp Together42 in. wc2 in. wc€78.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040207326 Adjustable Nipple, Stainless Steel
€106.84 /unit