Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3200-0800-100000 Quick Fit Pipe 8 In | AD3LKU 40D524

NORDFAB 8040206777 3200-0800-100000 Quick Fit Pipe 8 In

Item: AD3LKU Model: 8040206777Cross Ref: 40D524 / 3200-0800-100000
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Fit Pipe
CoatingGalvanized
Diameter8"
Duct Size8"
Gauge22 ga.
Inlet Dia.8"
Length59"
MaterialSteel
Outlet Dia.8"
Connection TypeClamp Together
End TypeQuick-Fit
FinishGalvanized
For Duct Diameter8"
Inside Diameter8"
Material Thickness22 ga.
Maximum Pressure Rating42 in. wc
Maximum Temperature Rating390°F
Overall Length59"
Product TypeRigid Duct
Weight13.3 lbs.

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterCoatingPrice
NORDFAB 3200-0400-100000 Quick Fit Pipe 4 In | AD3LKR 40D522 80402067734"4"Galvanized€62.67
NORDFAB 3200-0600-100000 Quick Fit Pipe 6 In | AD3LKT 40D523 80402067756"6"Galvanized€83.14
NORDFAB 3200-1000-100000 Quick Fit Pipe 10 In | AD3LKV 40D525 804020677910"10"Galvanized€125.76
NORDFAB 3200-1200-100000 Quick Fit Pipe 12 In | AD3LKW 40D526 804020678112"12"Galvanized€149.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040206777 3200-0800-100000 Quick Fit Pipe 8 In
€112.31 /unit