Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010005238 Butterfly Dampers, Stainless Steel | CT4DDY

NORDFAB 8010005238 Butterfly Dampers, Stainless Steel

Item: CT4DDY Model: 8010005238Cross Ref: 45ZA50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€285.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter6"
Height6"
Inside Dia.6"
Length8"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating225°F
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.6"
Width6"
Inside Diameter6"
Overall Height6"
Overall Length8"
Overall Width6"
Product TypeButterfly Valve
Weight2.4 lbs.

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Connection TypeEnd TypeMax. Pressure RatingMin. Pressure RatingMax. Temp. RatingPrice
NORDFAB 8010005225 Butterfly Dampers, Stainless Steel | CT4DDP 801000522516"20 ga.16"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€437.98
NORDFAB 8010005234 Butterfly Dampers, Stainless Steel | CT4DDQ 801000523410"22 ga.10"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€339.71
NORDFAB 8010005241 Butterfly Dampers, Stainless Steel | CT4DDR 80100052419"22 ga.9"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€333.82
NORDFAB 8010005239 Butterfly Dampers, Stainless Steel | CT4DDT 80100052397"22 ga.7"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€324.86
NORDFAB 8010005240 Butterfly Dampers, Stainless Steel | CT4DDU 80100052408"22 ga.8"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€278.44
NORDFAB 8010005221 Butterfly Dampers, Stainless Steel | CT4DDV 801000522112"20 ga.12"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€372.06
NORDFAB 8010005223 Butterfly Dampers, Stainless Steel | CT4DDW 801000522314"20 ga.14"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€404.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005238 Butterfly Dampers, Stainless Steel
€285.05 /unit