Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010005221 Butterfly Dampers, Stainless Steel | CT4DDV

NORDFAB 8010005221 Butterfly Dampers, Stainless Steel

Item: CT4DDV Model: 8010005221Cross Ref: 45ZA57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly
Connection TypeClamp Together
End TypeQuick Fit
For Duct Diameter12"
Height12"
Inside Dia.12"
Length13"
MaterialStainless Steel
Material Thickness20 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating225°F
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.12"
Width12"
Inside Diameter12"
Material GradeGrade 304
Maximum Pressure Rating42 in. wc
Maximum Temperature Rating225°F
Minimum Pressure Rating2 in. wc
Outlet Diameter12"
Overall Height12"
Overall Length13"
Overall Width12"
Product TypeButterfly Valve
SeriesQF Series
Weight8.4 lbs.

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)30.48
Ship length (cm)33.02
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Connection TypeEnd TypeMax. Pressure RatingMin. Pressure RatingMax. Temp. RatingPrice
NORDFAB 8010005225 Butterfly Dampers, Stainless Steel | CT4DDP 801000522516"20 ga.16"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€437.98
NORDFAB 8010005234 Butterfly Dampers, Stainless Steel | CT4DDQ 801000523410"22 ga.10"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€339.71
NORDFAB 8010005241 Butterfly Dampers, Stainless Steel | CT4DDR 80100052419"22 ga.9"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€333.82
NORDFAB 8010005239 Butterfly Dampers, Stainless Steel | CT4DDT 80100052397"22 ga.7"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€324.86
NORDFAB 8010005240 Butterfly Dampers, Stainless Steel | CT4DDU 80100052408"22 ga.8"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€278.44
NORDFAB 8010005223 Butterfly Dampers, Stainless Steel | CT4DDW 801000522314"20 ga.14"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€404.80
NORDFAB 8010005237 Butterfly Dampers, Stainless Steel | CT4DDX 80100052375"22 ga.5"Clamp TogetherQuick Fit42 in. wc2 in. wc225°F€306.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005221 Butterfly Dampers, Stainless Steel
€393.95 /unit