Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL3125P6W Iec Pin And Sleeve Plug, Male, 125 A, 220 - 240 V, 2 Pole, Blue | BC8QVK

HUBBELL WIRING DEVICE-KELLEMS HBL3125P6W Iec Pin And Sleeve Plug, Male, 125 A, 220 - 240 V, 2 Pole, Blue

Item: BC8QVK Model: HBL3125P6W
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€735.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Plug
Amps125A
ColorBlue
Cord TypePortable
Exposure ConditionsWateright
MaterialComposite
Mounting StyleCord
Number Of Poles2.0
Number Of Wires3
Phase1
Voltage220-240V AC
Wire Size#2 AWG to #1/0 AWG

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)13.34
Ship length (cm)35.56
Ship width (cm)16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL3125P6W Iec Pin And Sleeve Plug, Male, 125 A, 220 - 240 V, 2 Pole, Blue
€735.43 /unit