Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010003738 End Cap, Stainless Steel 2 Inch Overall Lg, 9 Inch Inlet Dia | CT4DHE

NORDFAB 8010003738 End Cap, Stainless Steel 2 Inch Overall Lg, 9 Inch Inlet Dia

Item: CT4DHE Model: 8010003738Cross Ref: 45ZA16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Backdraft Damper IncludedNo
Base Height9"
Base Thickness22 ga.
Base Width9"
ColorSilver
Connection TypeClamp Together
Duct Fitting Diameter9"
Duct Fitting Length2 1/4"
Duct Fitting MaterialStainless Steel
Duct ShapeRound
End TypeQuick Fit
FinishNot Applicable
For Duct Diameter9"
For Duct Height9"
For Duct Width9"
For Nominal Duct Diameter9"
For Use WithIndustrial Dust Collection
Height9"
Inlet Dia.9"
Inside Dia.9"
Length2"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Overall Depth9"
Overall Height9"
Overall Length2"
Overall Width9"
Screen IncludedNo
ShapeCap
Width9"
Inlet Diameter9"
Inside Diameter9"
Product TypeEnd Cap
Weight1.4 lbs.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)22.86
Ship length (cm)5.08
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Max. Temp. RatingFinishOverall DepthFor Nominal Duct DiameterConnection TypePrice
NORDFAB 8010003719 End Cap, Stainless Steel 1 7/8 Inch Overall Lg, 14 Inch Inlet Dia | CT4DGW 801000371914"20 ga.14"1100°FNot Applicable14"14"Clamp Together€130.98
NORDFAB 8010003721 End Cap, Stainless Steel 1 7/8 Inch Overall Lg, 16 Inch Inlet Dia | CT4DGX 801000372116"20 ga.16"1100°FNot Applicable16"16"Clamp Together€138.30
NORDFAB 8010003733 End Cap, Stainless Steel 2 1/4 Inch Overall Lg, 4 Inch Inlet Dia | CT4DGY 80100037334"22 ga.4"1100°FNot Applicable4"4"Clamp Together€64.32
NORDFAB 8010003734 End Cap, Stainless Steel 2 1/4 Inch Overall Lg, 5 Inch Inlet Dia | CT4DGZ 80100037345"22 ga.5"1100°FNot Applicable5"5"Clamp Together€72.53
NORDFAB 8010003735 End Cap, Stainless Steel 2 1/4 Inch Overall Lg, 6 Inch Inlet Dia | CT4DHA 80100037356"22 ga.6"1100°FNot Applicable6"6"Clamp Together€82.43
NORDFAB 8010003730 End Cap, Stainless Steel 2 Inch Overall Lg, 10 Inch Inlet Dia | CT4DHB 801000373010"22 ga.10"1100°FNot Applicable10"10"Clamp Together€111.16
NORDFAB 8010003736 End Cap, Stainless Steel 2 Inch Overall Lg, 7 Inch Inlet Dia | CT4DHC 80100037367"22 ga.7"1100°FNot Applicable7"7"Clamp Together€93.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010003738 End Cap, Stainless Steel 2 Inch Overall Lg, 9 Inch Inlet Dia
€107.30 /unit