Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010003719 End Cap, Stainless Steel 1 7/8 Inch Overall Lg, 14 Inch Inlet Dia | CT4DGW

NORDFAB 8010003719 End Cap, Stainless Steel 1 7/8 Inch Overall Lg, 14 Inch Inlet Dia

Item: CT4DGW Model: 8010003719Cross Ref: 45ZA19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Backdraft Damper IncludedNo
Base Height14"
Base Thickness20 ga.
Base Width14"
ColorSilver
Connection TypeClamp Together
Duct Fitting Diameter14"
Duct Fitting Length2 1/4"
Duct Fitting MaterialStainless Steel
Duct ShapeRound
End TypeQuick Fit
FinishNot Applicable
For Duct Diameter14"
For Duct Height14"
For Duct Width14"
For Nominal Duct Diameter14"
For Use WithIndustrial Dust Collection
Height14"
Inlet Dia.14"
Inside Dia.14"
Length1 7/8"
MaterialStainless Steel
Material Thickness20 ga.
Max. Pressure Rating42 in. wc
Max. Temp. Rating1100°F
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Overall Depth14"
Overall Height14"
Overall Length1 7/8"
Overall Width14"
Screen IncludedNo
ShapeCap
Width14"
Inlet Diameter14"
Inside Diameter14"
Material GradeGrade 304
Maximum Pressure Rating42 in. wc
Maximum Temperature Rating1100°F
Minimum Pressure Rating2 in. wc
Product TypeEnd Cap
SeriesQF Series
Weight3.1 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)35.56
Ship length (cm)4.76
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Max. Temp. RatingFinishOverall DepthFor Nominal Duct DiameterConnection TypePrice
NORDFAB 8010003721 End Cap, Stainless Steel 1 7/8 Inch Overall Lg, 16 Inch Inlet Dia | CT4DGX 801000372116"20 ga.16"1100°FNot Applicable16"16"Clamp Together€138.30
NORDFAB 8010003733 End Cap, Stainless Steel 2 1/4 Inch Overall Lg, 4 Inch Inlet Dia | CT4DGY 80100037334"22 ga.4"1100°FNot Applicable4"4"Clamp Together€64.32
NORDFAB 8010003734 End Cap, Stainless Steel 2 1/4 Inch Overall Lg, 5 Inch Inlet Dia | CT4DGZ 80100037345"22 ga.5"1100°FNot Applicable5"5"Clamp Together€72.53
NORDFAB 8010003735 End Cap, Stainless Steel 2 1/4 Inch Overall Lg, 6 Inch Inlet Dia | CT4DHA 80100037356"22 ga.6"1100°FNot Applicable6"6"Clamp Together€82.43
NORDFAB 8010003730 End Cap, Stainless Steel 2 Inch Overall Lg, 10 Inch Inlet Dia | CT4DHB 801000373010"22 ga.10"1100°FNot Applicable10"10"Clamp Together€111.16
NORDFAB 8010003736 End Cap, Stainless Steel 2 Inch Overall Lg, 7 Inch Inlet Dia | CT4DHC 80100037367"22 ga.7"1100°FNot Applicable7"7"Clamp Together€93.58
NORDFAB 8010003737 End Cap, Stainless Steel 2 Inch Overall Lg, 8 Inch Inlet Dia | CT4DHD 80100037378"22 ga.8"1100°FNot Applicable8"8"Clamp Together€98.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010003719 End Cap, Stainless Steel 1 7/8 Inch Overall Lg, 14 Inch Inlet Dia
€129.33 /unit