Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010003660 30 Degree Elbow, Ss, 9 1/2 Inch Overall Length, 30 Deg Angle, 6 Inch Outlet Dia | CT4CYB

NORDFAB 8010003660 30 Degree Elbow, Ss, 9 1/2 Inch Overall Length, 30 Deg Angle, 6 Inch Outlet Dia

Item: CT4CYB Model: 8010003660Cross Ref: 45ZA75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€526.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item30 Degree Elbow
Angle30°
Centerline Radius1 1/2"
Connection TypeClamp Together
End TypeRolled Edge
For Duct Diameter6"
Height6"
Inside Dia.6"
Length9 1/2"
MaterialStainless Steel
Material Thickness14 ga.
Max. Pressure Rating42 in. wc
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.6"
Width8 1/2"
Inside Diameter6"
Material GradeGrade 304
Maximum Pressure Rating42 in. wc
Minimum Pressure Rating2 in. wc
Outlet Diameter6"
Overall Height6"
Overall Length9 1/2"
Overall Width8 1/2"
Product TypeTubed Elbow
SeriesQF Series
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 1.4985
Ship height (cm)15.24
Ship length (cm)24.13
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessCenterline RadiusInside Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3210-1430-121000 Elbow 14 Inch Diameter Steel | AH2LFU 29RN24 8040400025----14"---€227.62
NORDFAB 3210-1630-124000 Elbow 16 Inch Diameter Steel | AH2LFY 29RN28 8040400033----16"---€254.19
NORDFAB 8040400069 30 Degree Elbow, Ss, 10 Inch Overall Length, 30 Deg Angle, 7 Inch Outlet Dia | CT4CXT 80404000697"22 ga.1 1/2"7"-Clamp TogetherRolled Edge42 in. wc€332.45
NORDFAB 8010003668 30 Degree Elbow, Ss, 12 1/2 Inch Overall Length, 30 Deg Angle | CT4CXU 80100036688"14 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€998.22
NORDFAB 8040400073 30 Degree Elbow, Ss, 12 1/4 Inch Overall Length, 30 Deg Angle | CT4CXV 80404000738"22 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€352.15
NORDFAB 8040400077 30 Degree Elbow, Ss, 13 Inch Overall Length, 30 Deg Angle, 9 Inch Outlet Dia | CT4CXW 80404000779"22 ga.1 1/2"9"-Clamp TogetherRolled Edge42 in. wc€361.58
NORDFAB 8040400081 30 Degree Elbow, Ss, 14 1/4 Inch Overall Length, 30 Deg Angle | CT4CXX 804040008110"22 ga.1 1/2"10"-Clamp TogetherRolled Edge42 in. wc€369.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010003660 30 Degree Elbow, Ss, 9 1/2 Inch Overall Length, 30 Deg Angle, 6 Inch Outlet Dia
€526.47 /unit