Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3210-1630-124000 Elbow 16 Inch Diameter Steel | AH2LFY 29RN28

NORDFAB 8040400033 3210-1630-124000 Elbow 16 Inch Diameter Steel

Item: AH2LFY Model: 8040400033Cross Ref: 29RN28 / 3210-1630-124000
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item30 Degree Elbow
CoatingGalvanized
Duct Size16"
Gauge22 ga.
Inlet Dia.15 63/64"
Length20 1/4"
MaterialGalvanized Steel
Outlet Dia.16 1/16"
Pressure Rating2 in. wg to 42 in. wg
Angle30°
Centerline Radius1 1/2"
Connection TypeClamp Together
End TypeRolled Edge
FinishGalvanized
For Duct Diameter16"
Inside Diameter16"
Material Thickness20 ga.
Maximum Pressure Rating42 in. wc
Minimum Pressure Rating2 in. wc
Outlet Diameter16"
Overall Height16"
Overall Length20 1/4"
Product TypeElbow
SeriesQF Series
Weight24 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessCenterline RadiusInside Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3210-1430-121000 Elbow 14 Inch Diameter Steel | AH2LFU 29RN24 8040400025----14"---€227.62
NORDFAB 8040400069 30 Degree Elbow, Ss, 10 Inch Overall Length, 30 Deg Angle, 7 Inch Outlet Dia | CT4CXT 80404000697"22 ga.1 1/2"7"-Clamp TogetherRolled Edge42 in. wc€332.45
NORDFAB 8010003668 30 Degree Elbow, Ss, 12 1/2 Inch Overall Length, 30 Deg Angle | CT4CXU 80100036688"14 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€998.22
NORDFAB 8040400073 30 Degree Elbow, Ss, 12 1/4 Inch Overall Length, 30 Deg Angle | CT4CXV 80404000738"22 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€352.15
NORDFAB 8040400077 30 Degree Elbow, Ss, 13 Inch Overall Length, 30 Deg Angle, 9 Inch Outlet Dia | CT4CXW 80404000779"22 ga.1 1/2"9"-Clamp TogetherRolled Edge42 in. wc€361.58
NORDFAB 8040400081 30 Degree Elbow, Ss, 14 1/4 Inch Overall Length, 30 Deg Angle | CT4CXX 804040008110"22 ga.1 1/2"10"-Clamp TogetherRolled Edge42 in. wc€369.44
NORDFAB 8040400089 30 Degree Elbow, Ss, 16 1/4 Inch Overall Length, 30 Deg Angle | CT4CXY 804040008912"22 ga.1 1/2"12"-Clamp TogetherRolled Edge42 in. wc€388.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040400033 3210-1630-124000 Elbow 16 Inch Diameter Steel
€233.24 /unit