Flat Shipping

Flat Shipping at €24.99 + VAT

NORD-LOCK 2804 Wedge Lock Washer, Steel, 7/8 Inch Size, 0.13 Inch Thickness | CG8YJB 5UTA9

NORD-LOCK 2804 Lock Washer, 7/8 In Bolt Size, Wedge Lock, 1 9/25 In O.D., 23/25 In I.D., 100 Pk

Item: CG8YJB Model: 2804Cross Ref: 5UTA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€527.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishDelta Protect
Fits Bolt Sizes7/8"
HardnessRockwell C46
Inside Dia.23/25"
MaterialSteel
Outside Dia.1 9/25"
System Of MeasurementImperial
Thickness0.13"
Thickness Tolerance-0.01" to +0.01"
TypeWedge Lock

Shipping Info:

Ship weight (kg) 1.3005
Country of OriginSE

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceColorPkg. Qty.Price
NORD-LOCK 1521 Lock Washer Fits 1/4 Inch 0.07 Thickness - Pack Of 20 | AA4PGU 12W446 30411/4"7/25"0.45"Rockwell 460.071"-0.01" to +0.01"Silver20€21.64
NORD-LOCK 1525 Lock Washer Fits 3/8 Inch 0.1 Thickness - Pack Of 20 | AA4PGV 12W450 15253/8"0.41"0.65"Rockwell B850.1"-0.01" to +0.01"Silver20€25.22
NORD-LOCK 1530 Lock Washer Fits M12 0.1 Thickness - PK10 | AA4PGW 12W455 1530M120.51"0.77"Rockwell 460.1"-0.01" to +0.01"Silver10€21.47
NORD-LOCK 1532 Lock Washer Fits 1/2 Inch 0.1 Thickness - Pack Of 10 | AA4PGX 12W457 15321/2"0.53"0.77"Rockwell 460.1"-0.01" to +0.01"Silver10€26.03
NORD-LOCK 1543 Lock Washer Fits M20 0.13 Thickness - PK2 | AA4PGY 12W468 1543M2021/25"1.54"Rockwell 460.13"-0.01" to +0.01"Silver2€14.64
NORD-LOCK 1544 Lock Washer Fits 7/8 Inch M22 0.13 Thickness - Pack Of 2 | AA4PGZ 12W469 30497/8"23/25"1 9/25"Rockwell 460.13"-0.01" to +0.01"Silver2€12.67
NORD-LOCK 1546 Lock Washer Fits M24 0.13 Thickness - Pack Of 2 | AA4PHA 12W471 1546M241"1.54"Rockwell 460.13"-0.01" to +0.01"Silver2€14.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORD-LOCK 2804 Lock Washer, 7/8 In Bolt Size, Wedge Lock, 1 9/25 In O.D., 23/25 In I.D., 100 Pk
€527.81 /unit