Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37480.019.0001 Lock Washer Internal 0.204 Inch Id - Pack Of 100 | AB9GZZ 2DB99

APPROVED VENDOR U37480.019.0001 Lock Washer, 10 Fits Bolt Size, Internal Tooth Lock, 0.381 In O.D., Zn Plated, 100 Pk

Item: AB9GZZ Model: U37480.019.0001Cross Ref: 2DB99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes#10
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.204"
MaterialSteel
Outside Dia.0.381"
System Of MeasurementImperial
Thickness0.024"
TypeInternal Tooth Lock
For Screw Size#10
Inside Diameter0.204"
Lock Washer TypeInternal Tooth Lock
Material Grade/classUngraded
Maximum Thickness0.024"
Outside Diameter0.381"
Rockwell HardnessC40 to C50

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U37480.050.0001 Lock Washer Internal Tooth T-a Steel 1/2 Inch - Pack Of 25 | AA8RUF 19NU03 U37480.050.00011/2"0.512"0.867"Rockwell C40-C500.037"-Not Applicable-25€3.16
APPROVED VENDOR U37480.062.0001 Lock Washer Internal Tooth T-a Steel 5/8in - Pack Of 10 | AA8RUG 19NU04 U37480.062.00015/8"16/25"1.045"Rockwell C40-C500.042"-Not Applicable-10€2.71
APPROVED VENDOR U37480.075.0001 Lock Washer Internal Tooth T-a Steel 3/4in - Pack Of 10 | AA8RUH 19NU05 U37480.075.00013/4"0.769"1.22"Rockwell C40-C500.047"-Not Applicable-10€3.04
APPROVED VENDOR U37480.037.0001 Lock Washer Internal Steel 3/8 Inch - Pack Of 50 | AB7ENX 22UJ13 U37480.037.00013/8"0.384"0.67"Rockwell C40-C500.032"-Not Applicable-50€3.07
APPROVED VENDOR U37321.025.0001 Lock Washer Internal Steel 1/4 Inch - Pack Of 100 | AB7ENZ 22UJ15 U37321.025.00011/4"0.256"1/2"Rockwell C40-C500.035"-Not Applicable-100€32.97
APPROVED VENDOR U37321.031.0001 Lock Washer Internal Steel 5/16 Inch - Pack Of 100 | AB7EPA 22UJ16 U37321.031.00015/16"8/25"0.59"Rockwell C40-C501/25"-Not Applicable-100€29.83
APPROVED VENDOR U37321.037.0001 Lock Washer Internal Steel 3/8 Inch - Pack Of 50 | AB7EPB 22UJ17 U37321.037.00013/8"0.384"1.7"Rockwell C40-C500.042"-Not Applicable-50€35.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37480.019.0001 Lock Washer, 10 Fits Bolt Size, Internal Tooth Lock, 0.381 In O.D., Zn Plated, 100 Pk
€1.69 /unit