Flat Shipping

Flat Shipping at €24.99 + VAT

NORD-LOCK 1521 Lock Washer Fits 1/4 Inch 0.07 Thickness - Pack Of 20 | AA4PGU 12W446

NORD-LOCK 3041 Lock Washer, 1/4 In Fits Bolt Size, Wedge Lock, 0.45 In O.D., 7/25 In I.D., 20 Pk

Item: AA4PGU Model: 3041Cross Ref: 12W446
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishDelta Protect
Fits Bolt Sizes1/4"
HardnessRockwell 46
Inside Dia.7/25"
MaterialSteel
Outside Dia.0.45"
System Of MeasurementImperial
Thickness0.071"
Thickness Tolerance-0.01" to +0.01"
TypeWedge Lock
Assembly Thickness0.07"
Dimensional StandardsDIN 25201
For Screw Size1/4"
Inside Diameter0.28"
Lock Washer TypeWedge Lock
Material Grade/classUngraded
Outside Diameter0.45"
Rockwell HardnessHRC46

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)16.76
Ship length (cm)15.49
Ship width (cm)9.65
HS code7318210090
Country of OriginSE

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceColorPkg. Qty.Price
NORD-LOCK 1525 Lock Washer Fits 3/8 Inch 0.1 Thickness - Pack Of 20 | AA4PGV 12W450 15253/8"0.41"0.65"Rockwell B850.1"-0.01" to +0.01"Silver20€25.22
NORD-LOCK 1530 Lock Washer Fits M12 0.1 Thickness - PK10 | AA4PGW 12W455 1530M120.51"0.77"Rockwell 460.1"-0.01" to +0.01"Silver10€21.47
NORD-LOCK 1532 Lock Washer Fits 1/2 Inch 0.1 Thickness - Pack Of 10 | AA4PGX 12W457 15321/2"0.53"0.77"Rockwell 460.1"-0.01" to +0.01"Silver10€26.03
NORD-LOCK 1543 Lock Washer Fits M20 0.13 Thickness - PK2 | AA4PGY 12W468 1543M2021/25"1.54"Rockwell 460.13"-0.01" to +0.01"Silver2€14.64
NORD-LOCK 1544 Lock Washer Fits 7/8 Inch M22 0.13 Thickness - Pack Of 2 | AA4PGZ 12W469 30497/8"23/25"1 9/25"Rockwell 460.13"-0.01" to +0.01"Silver2€12.67
NORD-LOCK 1546 Lock Washer Fits M24 0.13 Thickness - Pack Of 2 | AA4PHA 12W471 1546M241"1.54"Rockwell 460.13"-0.01" to +0.01"Silver2€14.64
NORD-LOCK 1551 Lock Washer Fits M27 0.26 Thickness | AA4PHB 12W476 1551M271 3/25"1.91"Rockwell 460.26"-0.02" to +0.02"Silver1€14.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORD-LOCK 3041 Lock Washer, 1/4 In Fits Bolt Size, Wedge Lock, 0.45 In O.D., 7/25 In I.D., 20 Pk
€26.90 /pack