Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 1073341 Vacuum Solution Hose 3/8 Inch x 15 Feet | AE6BCC 5PFR8

NOBLES 1073341 Vacuum Solution Hose 3/8 Inch x 15 Feet

Item: AE6BCC Model: 1073341Cross Ref: 5PFR8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Hose
ColorBlack
Hose Dia.3/8"
Hose Length15 ft.
Accessory TypeVacuum Hose
Length15 ft.

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)5.33
Ship length (cm)31.24
Ship width (cm)28.45
HS code8508700000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1073341 Vacuum Solution Hose 3/8 Inch x 15 Feet
€294.20 /unit