MORSE CUTTING TOOLS 50452 | AN3NRN

MORSE CUTTING TOOLS 50452 Round Carbide Drill, ‎9/32 Inch Dia., 9/32 Inch Shank, 7/8 Inch Flute Length

Item: AN3NRN Model: 50452
Limited Availability
€57.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
FinishUncoated
Flute Length7/8"
MaterialCarbide
Overall Length2 1/2"
Point Angle118°
Series5377 Series
Size9/32"
TypeSpade Drill

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialCutting DirectionPrice
MORSE CUTTING TOOLS 50445 | AM9JDD 50445Bright1/2"1 1/2"Carbide-€20.31
RFQ
MORSE CUTTING TOOLS 50447 | AM9JDE 50447Bright9/16"2"Carbide-€33.88
RFQ
MORSE CUTTING TOOLS 50449 | AM9JDF 50449Bright11/16"2"Carbide-€31.80
RFQ
MORSE CUTTING TOOLS 50459 | AM9JDG 50459Bright1 3/16"2 1/2"Carbide-€116.05
RFQ
MORSE CUTTING TOOLS 50455 | AM9JQA 50455Bright1 1/8"2 1/2"Carbide-€71.12
RFQ
MORSE CUTTING TOOLS 50451 | AN2NAQ 50451Bright11/16"2"CarbideRight Hand€38.13
RFQ
MORSE CUTTING TOOLS 50453 | AN2NAR 50453Bright7/8"2 1/2"CarbideRight Hand€55.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 50452 Round Carbide Drill, ‎9/32 Inch Dia., 9/32 Inch Shank, 7/8 Inch Flute Length
€57.46 /unit