NIBCO RGC7002PC | BZ3MBJ

NIBCO RGC7002PC MTPC-1950 Braided Hose Assembly, 2 Inch Size, 24 Inch Length

Item: BZ3MBJ Model: RGC7002PCCross Ref: MTPC-1950
Limited Availability
€1,364.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Size2 in. x 24 in.

Shipping Info:

Ship weight (kg) 4.095
Ship length (cm)60.96

Product Variants

ProductModelMPNPrice
NIBCO RGC5001 | BZ3MAW RGC5001RGC5001€690.53
NIBCO RGC5001PC | BZ3MAY RGC5001PCRGC5001PC€851.77
NIBCO RGC5002 | BZ3MAZ RGC5002RGC5002€1,056.37
NIBCO RGC6001 | BZ3MBA RGC6001RGC6001€745.02
NIBCO RGC5002PC | BZ3MBB RGC5002PCRGC5002PC€1,018.56
NIBCO RGC6001PC | BZ3MBC RGC6001PCRGC6001PC€977.42
NIBCO RGC6002 | BZ3MBD RGC6002RGC6002€1,068.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO RGC7002PC MTPC-1950 Braided Hose Assembly, 2 Inch Size, 24 Inch Length
€1,364.38 /unit