VESTIL HYD-15 Hefti-Lift, Portable Foot Pump, 51 x 29 x 80 Inch Size, 1500 lb., Blue

Item: AG7UMP Model: HYD-15Cross Ref: 44RF88
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,419.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHefti-Lift
Batteries IncludedNo
Capacity1500 lbs.
Caster MaterialPoly On Steel
CollapsibleNo
ColorBlue
Fork Height2 1/2"
Fork Length31 1/2"
Fork Width5.562"
Front Caster Dia.3"
Front Caster MaterialPoly On Steel
Front Caster TypeRigid
Front Caster Width1 1/2"
Handle Height42"
Height79 3/8"
Individual Fork Height2 1/2"
Individual Fork Width5.562"
Length51"
Load Lifter Operation MethodFoot Pump
Location TypeUniversal
Lowered Height3 1/2"
MaterialSteel
Max. Height53"
Max. Travel Distance49"
Min. Height4"
Number Of Back Caster2
Number Of Casters4
Number Of Front Caster2
OperationFoot Pump
Operation TypeFoot Pump
Outrigger Inside Dimension14"
Outrigger Outside Dimension18 1/4"
Platform Length31 1/2"
Platform MaterialSteel
Platform Travel Per Stroke3/4"
Platform Width23"
Power SourceManual
Rear Caster Dia.2" , 5"
Rear Caster MaterialPoly On Steel
Rear Caster TypeSwivel
Service Range4" to 63"
Width29"

Shipping Info:

Ship weight (kg) 215.55
Ship height (cm)215.9
Ship length (cm)162.56
Ship width (cm)101.6
HS code8427900000
Country of OriginCN

Standards and Approvals:

  • U.S. Federal OSHA

Frequently Asked Questions:

Q. What is the advantage of poly-on-steel casters?

A. These casters roll smoothly when loaded or unloaded and provide excellent floor protection.

Q. What is the operating height range of Vestil HYD-15 foot pump Hefti-lift?

A. It can move to heights ranging from 4 to 63 inches.

Product Variants

ProductModelPlatform LengthOperationColorMaterialHeightCapacityRear Caster Dia.Min. HeightPrice
VESTIL HYD-10 Portable Foot Pump Hefti-lift 41" x 69" | AG7UMJ HYD-1024"Foot PumpBlueSteel70"880 lbs.6"4 1/2"€1,187.98
RFQ
VESTIL HYD-10-DA-SS Portable Stainless Steel Hand Pump Hefti-lift 46" x 75" | AG7UML HYD-10-DA-SS24"Hand PumpSilverStainless Steel74"880 lbs.7"3.13"€16,360.32
RFQ
VESTIL HYD-5 Portable Foot Pump Hefti-lift 41" x 54" | AG7UMQ HYD-524"Foot PumpBlueWelded Steel54"880 lbs.6"4 1/2"€1,032.99
RFQ
VESTIL HYD-3 Hefti-Lift, Portable, Hydraulic | CE3ECK HYD-324"-BlueAluminum43"880 lbs.6"3 1/2"€999.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HYD-15 Hefti-Lift, Portable Foot Pump, 51 x 29 x 80 Inch Size, 1500 lb., Blue
€1,419.18 /unit