NIBCO NMYISG0F | CB3EKU

NIBCO NMYISG0F F721APSG Wye Strainer, 3 Inch Size

Item: CB3EKU Model: NMYISG0FCross Ref: F721APSG
In Stock

Get it by Friday, Jun 13

€1,497.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye Strainer

Shipping Info:

Ship weight (kg) 26.316
Ship height (cm)28.93
Ship length (cm)44.68
Ship width (cm)40.11
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NJ2QB0D | BU4MHM NJ2QB0DNJ2QB0D€328.28
NIBCO NF2QA0B | BU4MHN NF2QA0BNF2QA0B€262.71
NIBCO NJ2RA08 | BU4MHR NJ2RA08NJ2RA08€97.34
NIBCO NJ2QB0C | BU4MHT NJ2QB0CNJ2QB0C€203.54
NIBCO NF2QA06 | BU4MHU NF2QA06NF2QA06€117.27
NIBCO NF2QA0A | BU4MHZ NF2QA0ANF2QA0A€169.65
NIBCO NJ2QB0B | BU4MJC NJ2QB0BNJ2QB0B€175.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NMYISG0F F721APSG Wye Strainer, 3 Inch Size
€1,497.82 /unit