NIBCO NLQ110J | BZ2RNX

NIBCO NLQ110J LC-2000 Lug Style Butterfly Valve, 5 Inch Valve Size, Cast Iron

Item: BZ2RNX Model: NLQ110JCross Ref: LC-2000
In Stock

Get it by Tuesday, Jun 17

€1,326.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 14.4648
Ship height (cm)17.4
Ship length (cm)42.14
Ship width (cm)29.9
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLG140L | BY4ELP NLG140LNLG140L€1,127.79
NIBCO NLG140K | BY4ELQ NLG140KNLG140K€811.26
NIBCO NLG140N | BY4ELR NLG140NNLG140N€2,016.63
NIBCO NLG090D | BY7AJF NLG090DNLG090D€337.43
NIBCO NLG090M | BY7AJG NLG090MNLG090M€1,697.98
NIBCO NLG100K | BY7AJH NLG100KNLG100K€865.06
NIBCO NLG190D | BY7AJJ NLG190DNLG190D€259.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLQ110J LC-2000 Lug Style Butterfly Valve, 5 Inch Valve Size, Cast Iron
€1,326.72 /unit