CHAINFLEX CF77-UL-15-12-100 Continuous Flexing Control Cable 10a 300v | AB7UHT 24C024

CHAINFLEX CF77-UL-15-12-100 Continuous Flexing Control Cable 10a 300v

Item: AB7UHT Model: CF77-UL-15-12-100Cross Ref: 24C024
In Stock

Get it by Tuesday, Jun 17

€1,195.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorGray
Jacket MaterialPolyurethane
Max. Amps10A
Max. Voltage300V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.55"
Number Of Conductors12
Shielded / UnshieldedUnshielded
Spool Length100 ft.
Temp. Range-31°F to +176°F
Wire Size16 AWG
Cable SeriesSeries CF77-UL
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size16 AWG
Length100 ft.
Maximum Operating Temperature176°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible-40°F
Outside Dia.0.55"
Product TypeControl Cable
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/CE
Voltage1000V

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)20.57
Ship length (cm)46.74
Ship width (cm)46.74
HS code8544499000
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsJacket ColorNominal Outside Dia.Max. VoltageShielded / UnshieldedSpool LengthMax. AmpsPrice
CHAINFLEX CF77-UL-05-04-1 Continuous Flexing Control Cable 10a 300v | AB7UEA 24A971 CF77-UL-05-04-1Polyurethane4Gray6/25"300VUnshielded-10A€2.22
CHAINFLEX CF77-UL-07-05-1 Continuous Flexing Control Cable 10a 300v | AB7UEG 24A977 CF77-UL-07-05-1Polyurethane5Gray7/25"300VUnshielded-10A€3.11
CHAINFLEX CF77-UL-15-12-1 Continuous Flexing Control Cable 10a 300v | AB7UEQ 24A985 CF77-UL-15-12-1Polyurethane12Gray0.55"300VUnshielded-10A€11.64
CHAINFLEX CF77-UL-15-18-1 Continuous Flexing Control Cable 10a 300v | AB7UER 24A986 CF77-UL-15-18-1Polyurethane18Gray0.67"300VUnshielded-10A€13.07
CHAINFLEX CF77-UL-05-04-25 Continuous Flexing Control Cable 10a 300v | AB7UEW 24A990 CF77-UL-05-04-25Polyurethane4Gray6/25"300VUnshielded25 ft.10A€45.91
CHAINFLEX CF77-UL-07-05-25 Continuous Flexing Control Cable 10a 300v | AB7UFC 24A996 CF77-UL-07-05-25Polyurethane5Gray7/25"300VUnshielded25 ft.10A€68.66
CHAINFLEX CF77-UL-15-12-25 Continuous Flexing Control Cable 10a 300v | AB7UGX 24C005 CF77-UL-15-12-25Polyurethane12Gray0.55"300VUnshielded25 ft.10A€266.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF77-UL-15-12-100 Continuous Flexing Control Cable 10a 300v
€1,195.76 /unit