NIBCO NLJ300E | CC6FRR

NIBCO NLJ300E N200235 Lug Style International Butterfly Valve, 2-1/2 Inch Valve Size, Cast Iron

Item: CC6FRR Model: NLJ300ECross Ref: N200235
In Stock

Get it by Tuesday, Jun 17

€268.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)4.8
Ship length (cm)29.59
Ship width (cm)17.91
Country of OriginCN

Product Variants

ProductModelMPNPrice
NIBCO NLJ300F | CB3JJB NLJ300FNLJ300F€375.74
NIBCO NLJ360F | CB3NKJ NLJ360FNLJ360F€385.69
NIBCO NLJ360H | CB3NKK NLJ360HNLJ360H€321.14
NIBCO NLJ370L | CB3NKL NLJ370LNLJ370L€1,453.16
NIBCO NLJ370M | CB3NKM NLJ370MNLJ370M€2,007.47
NIBCO NLJ370N | CB3NKP NLJ370NNLJ370N€1,764.50
NIBCO NLJ300K | CC2WCE NLJ300KNLJ300K€547.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLJ300E N200235 Lug Style International Butterfly Valve, 2-1/2 Inch Valve Size, Cast Iron
€268.15 /unit