NIBCO NLH129M | CB4BTL

NIBCO NLH129M WD-L100 Wafer Style Actuated Butterfly Valve, 10 Inch Valve Size, Ductile Iron

Item: CB4BTL Model: NLH129MCross Ref: WD-L100
In Stock

Get it by Tuesday, Jun 17

€1,588.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 20.5056
Ship height (cm)12.07
Ship length (cm)50.34
Ship width (cm)36.2
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLH310E | BY4VHL NLH310ENLH310E€487.04
NIBCO NLH310F | BY4VHM NLH310FNLH310F€451.44
NIBCO NLH310H | BY4VHN NLH310HNLH310H€702.25
NIBCO NLH310J | BY4VHP NLH310JNLH310J€943.32
NIBCO NLH310L | BY4VHQ NLH310LNLH310L€1,807.70
NIBCO NLH310K | BY4VHR NLH310KNLH310K€1,281.52
NIBCO NLH310M | BY4VHT NLH310MNLH310M€2,973.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLH129M WD-L100 Wafer Style Actuated Butterfly Valve, 10 Inch Valve Size, Ductile Iron
€1,588.98 /unit