NIBCO NLH045D | CB8QFZ

NIBCO NLH045D WD-L000 Wafer Style Actuated Butterfly Valve, 2 Inch Valve Size, Ductile Iron

Item: CB8QFZ Model: NLH045DCross Ref: WD-L000
In Stock

Get it by Tuesday, Jun 17

€287.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 2.3319
Ship height (cm)8.26
Ship length (cm)24.16
Ship width (cm)12.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLH310E | BY4VHL NLH310ENLH310E€487.04
NIBCO NLH310F | BY4VHM NLH310FNLH310F€451.44
NIBCO NLH310H | BY4VHN NLH310HNLH310H€702.25
NIBCO NLH310J | BY4VHP NLH310JNLH310J€943.32
NIBCO NLH310L | BY4VHQ NLH310LNLH310L€1,807.70
NIBCO NLH310K | BY4VHR NLH310KNLH310K€1,281.52
NIBCO NLH310M | BY4VHT NLH310MNLH310M€2,973.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLH045D WD-L000 Wafer Style Actuated Butterfly Valve, 2 Inch Valve Size, Ductile Iron
€287.89 /unit