Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED 48JR24 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAM 48JR24

GRAINGER 48JR24 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia.

Item: CH6KAM Model: 48JR24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorGreen
Body Height1 7/16"
Body MaterialAluminum
Body Thickness19/32"
Body Width1 5/16"
Key TypeAlike
Number Of Keys2
Number Of Pins5
Shackle Dia.3/16"
Shackle Height1"
Shackle MaterialHardened Steel
Shackle TypeOpen
Shackle Width21/32"
HeaderNone, No Header
LegendDanger Locked Out
Number Of Keys Included2
Padlock Body MaterialAluminum
Padlock Shackle MaterialHardened Steel
Shackle Diameter3/16"
Shackle LengthStandard
Width Across Shackle21/32"

Shipping Info:

Ship weight (kg) 0.135
Country of OriginChina

Product Variants

ProductModelBody ColorShackle Dia.Key TypeBody MaterialShackle MaterialPkg. Qty.Price
GRAINGER APPROVED 48JR17 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAE 48JR17 48JR17Red3/16"DifferentAluminumHardened Steel1€16.54
GRAINGER APPROVED 48JR18 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAF 48JR18 48JR18Red3/16"AlikeAluminumHardened Steel1€17.30
GRAINGER APPROVED 48JR19 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAG 48JR19 48JR19Yellow3/16"DifferentAluminumHardened Steel1€16.55
GRAINGER APPROVED 48JR20 Lockout Padlock | CH6KAH 48JR20 48JR20Yellow3/16"AlikeAluminumHardened Steel1€17.30
GRAINGER APPROVED 48JR21 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAJ 48JR21 48JR21Blue3/16"DifferentAluminumHardened Steel1€16.55
GRAINGER APPROVED 48JR22 Lockout Padlock | CH6KAK 48JR22 48JR22Blue3/16"AlikeAluminumHardened Steel1€17.30
GRAINGER APPROVED 48JR23 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAL 48JR23 48JR23Green3/16"DifferentAluminumHardened Steel1€16.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48JR24 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia.
€19.11 /unit