NIBCO NLG110U | CC8NUU

NIBCO NLG110U LD-2000-5 Lug Style Large Diameter Butterfly Valve, 16 Inch Valve Size, Ductile Iron

Item: CC8NUU Model: NLG110UCross Ref: LD-2000
In Stock

Get it by Friday, Jun 13

€8,920.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 126.45
Ship height (cm)35.56
Ship length (cm)91.44
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLG140T | BY4ELT NLG140TNLG140T€7,177.13
NIBCO NLG140U | BY4ELU NLG140UNLG140U€9,890.10
NIBCO NLG140V | BY4ELV NLG140VNLG140V€12,874.21
NIBCO NLG140W | BY4ELW NLG140WNLG140W€16,674.27
NIBCO NLGL50Y | CA2EJE NLGL50YNLGL50Y€63,484.73
NIBCO NLGL50Z | CA2EJF NLGL50ZNLGL50Z€98,920.76
NIBCO NLGL60Y | CA2EJV NLGL60YNLGL60Y€49,300.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLG110U LD-2000-5 Lug Style Large Diameter Butterfly Valve, 16 Inch Valve Size, Ductile Iron
€8,920.14 /unit