NIBCO NLFF50M | BY9WWH

NIBCO NLFF50M FC-2765-5 Flat Face Butterfly Valve, 10 Inch Valve Size, Flanged End Style, 125 lb, Cast Iron

Item: BY9WWH Model: NLFF50MCross Ref: FC-2765
In Stock

Get it by Thursday, Jun 12

€6,711.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 74.4498
Ship height (cm)35.31
Ship length (cm)68.4
Ship width (cm)49.63
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLFF50F | BY9WWB NLFF50FNLFF50F€1,483.86
NIBCO NLFF50H | BY9WWC NLFF50HNLFF50H€1,984.20
NIBCO NLFF50J | BY9WWD NLFF50JNLFF50J€2,972.23
NIBCO NLFF50K | BY9WWE NLFF50KNLFF50K€3,104.10
NIBCO NLFF50L | BY9WWF NLFF50LNLFF50L€4,670.13
NIBCO NLFF50N | BY9WWG NLFF50NNLFF50N€8,445.90
RFQ
NIBCO NLFF55E | BY9WWJ NLFF55ENLFF55E€1,364.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLFF50M FC-2765-5 Flat Face Butterfly Valve, 10 Inch Valve Size, Flanged End Style, 125 lb, Cast Iron
€6,711.23 /unit