FABORY U39350.031.0450 Cotter Pin, 5/16 Inch Pin Dia. | CG8QZL 41JW87

FABORY U39350.031.0450 Cotter Pin, 4 1/2 In Lg., Low Carbon Steel, 5/16 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QZL Model: U39350.031.0450Cross Ref: 41JW87
Limited Availability
€52.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length4 1/2"
MaterialLow Carbon Steel
Pin Dia.5/16"
Pin StyleExtended Prong
System Of MeasurementImperial
Fits Minimum Shaft Diameter11/32"
Material Grade/classUngraded
Pin Diameter5/16"
Pin TypeExtended Prong
Product TypeCotter Pin
Shank Length4 1/2"
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.031.0450 Cotter Pin, 4 1/2 In Lg., Low Carbon Steel, 5/16 In Pin Dia., Extended Prong, Zn Plated
€52.13 /unit